Carson Optical TR-500 The Rock Series 57.4'' 3-Way Fluid Panhead Monopod
See all 9 items in product family

Carson Optical TR-500 The Rock Series 57.4'' 3-Way Fluid Panhead Monopod

Item #: WB535394

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $70.00 Save up to 24%
Price: $ 52.95
Product Information
Customer Review
Product Q&A
Carson Optical TR-500 The Rock Series 57.4'' 3-Way Fluid Panhead Monopod

The Rock™ Monopod, TR-500 is ideal for photographers shooting wildlife and sporting events. The TR-500 extends to 57.4". The Rock™ Monopod features four leg sections, aluminum locking legs with quick release locks. The anti-slip locking rubber feet will ensure your view is perfect every time. The 3-way panhead is perfect for amateur photographers shooting wildlife and sporting events. The Rock™ Monopod is a great alternative to a tripod because it is lightweight, portable and easy to setup. A monopod is beneficial over a tripod in situations where space may be an issue. It is a great aid in taking blur-free images. The carrying case, padded grip and wrist strap are added bonuses for comfort and convenience.

Product Specifications

    • WIDTH INCHES9.6
    • WEIGHT LBS1.99
    • LENGTH INCHES9.4
    • HEIGHT INCHES57.4
    • INCLUDESBubble Level, Quick Release Shoe, Anti-Slip Locking Rubber Feet, Carrying Case,
    • BRANDCarson
    • MANUFACTURERS PART NUMBERTR-500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!