Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
9" Magnetic Glo-View® Heavy Duty Aluminum Torpedo Level
See all 11 items in product family

9" Magnetic Glo-View® Heavy Duty Aluminum Torpedo Level

Item #: WBB455869

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.30 Save up to 28%
Price: $ 13.25
Product Information
Customer Review
Product Q&A
9" Magnetic Glo-View® Heavy Duty Aluminum Torpedo Level

Features:

  • Patented Glo-View® vial enhances readability in low light
  • Natural light or hand-held light sources re-charge the vial surrounds
  • Powerful GripTight® rare earth magnets hold to ferrous metal surfaces
  • Super strong 9" solid aluminum frame is JobSite Tough™
  • V-groove frame fits on pipe and conduit
  • 3 vials read plumb, level, and 45°
  • Top-read window for easy viewing

Product Specifications

    • OVERSIZED VIALSNo
    • MAGNETICYes
    • LENGTH9"
    • FRAME MATERIALSolid Aluminum
    • BRANDJohnson Level
    • NUMBER OF VIALS3
    • GLO-VIEWYes
    • OVERSIZED FRAMENo
    • CONSTRUCTIONHeavy Duty Aluminum
    • V GROOVEYes
    • TOP READYes
    • MANUFACTURER'S PART NUMBER5500M-GLO
    • PITCH VIALNo
    • TYPEGlo-View® Torpedo Level
    • MAGNETSRare Earth

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!