Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D SmartTool™ Builder's Angle Sensor Module (mm/M), 93969, Black, W/Carrying Case
See all 21 items in product family

M-D SmartTool™ Builder's Angle Sensor Module (mm/M), 93969, Black, W/Carrying Case

Item #: WBB969663

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 106.95
Product Information
Customer Review
Product Q&A
M-D SmartTool™ Builder's Angle Sensor Module (mm/M), 93969, Black, W/Carrying Case

Using custom patented sensor technology, SmartTool has been the digital level leader for over 20 years.  Displaying in degrees, % slope or inches per foot, it is accurate to 1/10 of a degree and holds the best accuracy of any digital level on the market that MD has tested. Its 9V battery (included) runs for over 500 hours and has the ability to beep at any angle you choose.

Product Specifications

    • COLOR FINISHBlack
    • LENGTH INCHES11.50
    • DESCRIPTIONSmartTool™ Builder's Angle Sensor Module (mm/M)
    • MANUFACTURERS PART NUMBER93969
    • WIDTH INCHES9.50
    • HEIGHT INCHES3.00
    • CARTON QTY1
    • INCLUDESCarrying Case
    • RANGE--
    • ACCURACY1/10 Of A Degree
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!