Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Empire® E70.24 - 24" Professional Box Level

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Empire® E70.24 - 24" Professional Box Level

Item #: WBB2230116

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Empire® E70.24 - 24" Professional Box Level

Made with a heavy duty aircraft aluminum frame and solid block acrylic vials that will not break, leak or fog. Molded rubber end caps to absorb shock. Top read center vial for ease of viewing.

Features:
  • Rubber hand holes for gripping
  • Vials are accurate to within 0.0005-Inch-11-Inch
  • Heavy duty level
  • Many sizes available


Product Specifications

    • GIFT ITEMYES
    • MANUFACTURERS PART NUMBERE70.24
    • BRANDEmpire

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!