Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" Professional Heavy-Duty Combination Square English/Metric
See all 17 items in product family

12" Professional Heavy-Duty Combination Square English/Metric

Item #: WBB455805

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.24 Save up to 14%
Price: $ 10.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
12" Professional Heavy-duty Combination Square English/Metric

Features:

  • 12" Professional Heavy-duty Combination Square English/Metric Steel blade with permanently stamped graduations 1/8", 1/16", 1/32" (mm on EM)Heavy-duty cast zinc head with black, chip-resistant e-coating finish CNC machined square head for greater accuracy Reversible head with lock bolt and steel screw Hardened, screw-in scriber won't fall out Durable acrylic vial

Product Specifications

    • LENGTH12"
    • MANUFACTURER'S PART NUMBER400EM
    • BRANDJohnson Level

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!