Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
16" X 24" Professional Aluminum Framing Square
See all 22 items in product family

16" X 24" Professional Aluminum Framing Square

Item #: WBB455840

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16.84 Save up to 21%
Price: $ 13.25
Product Information
Customer Review
Product Q&A
16" x 24" Professional Aluminum Framing Square

Features:

  • 24" x 2" body, 16" x 1-1/2" tongue, 1/8" thick
  • Permanently stamped numbers and graduations
  • Aluminum construction with anodized finish will not rust or corrode

Product Specifications

    • LENGTH16"
    • WIDTH24"
    • MANUFACTURER'S PART NUMBERCS5
    • BRANDJohnson Level

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!