Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flir CM78-NIST Power Clamp, Black NIST Certified
See all 64 items in product family

Flir CM78-NIST Power Clamp, Black NIST Certified

Item #: WBB1641973

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 599.99
Product Information
Customer Review
Product Q&A
Flir CM78-NIST Power Clamp, Black NIST Certified

1000A True RMS Industrial Grade Clamp Meter with IR Thermometer.

Product Specifications

    • BATTERY TYPEAja
    • CASE INCLUDEDNo
    • FREQUENCY CAPABLEYes
    • CURRENT CLAMPYes
    • DETACHABLE DISPLAY SCREENNo
    • TEMPERATURE CAPABLEYes
    • CONTINUITY BEEPERNo
    • MIN/MAX/AVG FEATUREYes
    • DC CAPABLEYes
    • AC CAPABLEYes
    • DUTY CYCLE CAPABLEYes
    • CAPACITANCE CAPABLEYes
    • BRANDFlir
    • COLOR FINISHBlack
    • LENGTH INCHES5.5
    • RESISTANCE CAPABLEYes
    • DESCRIPTIONPower Clamp
    • MANUFACTURERS PART NUMBERCM78-NIST
    • WIDTH INCHES4.25
    • WEIGHT OZ.24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!