Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extech DCP60-220 Switching Power Supply, Front Output, Plastic/ Metal
See all 2 items in product family

Extech DCP60-220 Switching Power Supply, Front Output, Plastic/ Metal

Item #: WBB1641994

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 479.99
Product Information
Customer Review
Product Q&A
Extech DCP60-220 Switching Power Supply, Front Output, Plastic/ Metal

High efficiency switching power supply with low ripple and noise is ideal for demanding laboratory applications. Remotely control power on/off and voltage/current output. Designed for laboratory use but excellent for bench technicians, engineers and educational facilities.

Product Specifications

    • MODULE HEIGHT (IN)3.5
    • DESCRIPTIONSwitching Power Supply
    • MODULE WIDTH (IN)8.5
    • MANUFACTURER PART NUMBERDcp60-220
    • MODULE HOUSING MATERIALPlastic/ Metal
    • CONNECTOR/TERMINAL CONFIGURATIONFront Output
    • VOLTAGE ACCEPTED (V)12
    • MODULE LENGTH (IN)7.9
    • BRANDExtech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!