Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DM6250 7 Function Digital Multimeter
See all 82 items in product family

DM6250 7 Function Digital Multimeter

Item #: WBB250107

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51.95
Product Information
Customer Review
Product Q&A
7 Function Digital Multimeter

  • Auto ranging capability allows the meter to automatically determine the resolution based on the application
  • Compact, lightweight design
  • AC/DC voltage capable with temperature measurement functionality
  • Impact resistant housing with protective rubber overmold
  • Operates from (2) AAA batteries


Product Specifications

    • DC VOLTAGE - ACCURACY200mV & 600V (1.0 Percent+5dgt), 2V 20V 200V (0.5 Percent+5dgt)
    • DC VOLTAGE - RANGE200mV, 2V, 20V, 200V, 600V
    • AC VOLTAGE - RANGE200mV, 2V, 20V, 200V, 500V
    • AC VOLTAGE - ACCURACY500V (1.5 Percent+5dgt), 2K 20K 200K 2M (1.0 Percent+2dgt)
    • RESISTANCE RANGE200 Ohms, 2K, 200k, 2M, 20M
    • RESISTANCE ACCURACY200 Ohms (1.5 Percent+2dgt), 2K 20K 200K 2M (1.2 Percent+2dgt)
    • CAT RATINGIII 600V
    • BRANDSperry Instruments
    • CONTINUITYY
    • TEMPERATURE - ACCURACYAccuracy 8 Percent+5dgt
    • MANUFACTURER'S LIMITED WARRANTY5 Years
    • DESCRIPTION7 Function Digital Multimeter
    • MANUFACTURERS PART NUMBERDM6250
    • DIODE TESTY
    • TEMPERATURE - RANGE-40° F to 752° F
    • BATTERY TESTING1.5V (2V)
    • APPROVALS OR CERTIFICATIONSETL US, Canada; European Conformity

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!