Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DM6650T True RMS 10 Function Digital Multimeter
See all 82 items in product family

DM6650T True RMS 10 Function Digital Multimeter

Item #: WBB250106

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 189.95
Product Information
Customer Review
Product Q&A
True RMS 10 Function Digital Multimeter

  • Precise True RMS circuitry for accurate readings of non-linear waveforms
  • Integrated non-contact voltage detection
  • Relative Delta displays change in readings
  • Min/Max function to hold either minimum reading or maximum reading on the display
  • Data hold feature captures reading on the display
  • Large backlit LCD display with bar graph indication
  • Impact resistant housing with protective rubber boot
  • Operates from one 9 volt battery


Product Specifications

    • DC VOLTAGE - ACCURACY40mV (1.2 Percent+5dgt) 400mV, (0.8 Percent+3dgt) 4V 40V 400V, 0.8 Percent+1dgt) 1000V (1.0 Percent+3dgt)
    • CAPACITANCE - RANGE40nF, 400nF, 4uF, 40uF
    • DC AMPS - RANGE400uA,4000uA,40mA,400mA, 4A, 10A
    • DC VOLTAGE - RANGE40mV, 400mV, 4V, 40V, 400V, 1000V
    • AC VOLTAGE - RANGE40mV, 400mV, 4V, 40V, 400V, 750V 40mV (1.2 Percent+5dgt)
    • AC VOLTAGE - ACCURACY40mv (1.2 Percent+5dgt), 4V 40V 400V (1.0 Percent+5dgt), 400mV 750V
    • RESISTANCE RANGE400 Ohms, 4K, 40K, 400K, 4M, 40M Ohms
    • RESISTANCE ACCURACY400 Ohms 4M (1.2 Percent+2dgt)4K, 40K 400K (1.0 Percent+2dgt), 40M (1.5 Percent+2dgt)
    • AC AMPS - ACCURACY400uA 4000uA (1.2 Percent+2dgt), 40mA 400mA (1.5 Percent+3dgt), 4A 10A +/-(2.0 Percent+3dgt)
    • FREQUENCY - ACCURACY0.1 Percent+3dgt
    • CAT RATINGIV 600V, III 1000V
    • FREQUENCY - RANGE100Hz-10MHz
    • BRANDSperry Instruments
    • AC AMPS - RANGE400uA, 4000uA, 40mA, 400mA,4A, 10A
    • MANUFACTURER'S LIMITED WARRANTY5 Years
    • DESCRIPTIONTrue RMS 10 Function Digital Multimeter
    • MANUFACTURERS PART NUMBERDM6650T
    • DIODE TESTY
    • DC AMPS - ACCURACY400uA 4000uA (1.0 Percent+2dgt), 40mA 400mA (1.2 Percent+3dgt), 4A 10A (1.5 Percent+5dgt)
    • CAPACITANCE - ACCURACY40u (3.0 Percent+10dgt) 400u, 4u 40u (3.0 Percent+5dgt) 400u, 40000u (4.0 Percent+5dgt)
    • APPROVALS OR CERTIFICATIONSETL US, Canada; European Conformity

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed