Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extech DV26 Non-Contact Voltage Detector W/Flashlight, Green/Orange
See all 18 items in product family

Extech DV26 Non-Contact Voltage Detector W/Flashlight, Green/Orange

Item #: WBB1642355

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($120.00)

Price: $24.00
Product Information
Customer Review
Product Q&A
Extech DV26 Non-Contact Voltage Detector W/Flashlight, Green/Orange

Rugged CAT IV rated non-contact voltage (NCV) detector displays a green LED light when it is powered on and ready for use. When flashing red LED with audible beeper sounds, this indicates the presence of live wires. The convenient built-in bright flashlight allows for viewing in dimly lit areas.

Product Specifications

    • CASE INCLUDEDNo
    • PACKAGE CONTENTSDv26, 2X Aaa Batteries
    • ACCESSORY TYPEVoltage Detector
    • RECOMMENDED USENon Contact Voltage Detector
    • OVERALL WEIGHT (LBS)0.09
    • BRANDExtech
    • BATTERY SIZEAja
    • COLOR FINISHGreen/Orange
    • THICKNESS INCHES1
    • INDOOR/OUTDOORIndoor/Outdoor
    • LENGTH INCHES6.25
    • DESCRIPTIONNon-Contact Voltage Detector W/Flashlight
    • MANUFACTURERS PART NUMBERDV26
    • WARRANTYNone
    • WIDTH INCHES1
    • BATTERIES INCLUDEDYes
    • AUTOMATIC SHUT OFFYes
    • DISPLAY CONFIGURATIONNo Display Included
    • MATERIALPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!