Take 15% off your entire order!

Offer applied at checkout

Fluke 725EX Intrinsically Safe Multi-Function Process Calibrator

Fluke 725EX Intrinsically Safe Multi-Function Process Calibrator

Item #: WBM1501843

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4,300.00

$716.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $4,300.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Fluke 725EX Intrinsically Safe Multi-Function Process Calibrator

The 725Ex is an intrinsically safe multifunction process calibrator for usage in explosion endangered areas. These calibration tools source and measure almost all process parameters.

Features:
  • ATEX II 1 G Ex ia IIB 171°C KEMA 04ATEX 1303X
  • I.S. Class I, Division 1 Groups B-D, 171°C compliance
  • Measure Volts DC, mA, RTDs, thermocouples, frequency and ohms
  • Source or simulate Volts dc, mA, RTDs, thermocouples, frequency and ohms
  • Two channel simultaneous source and measure capability for calibration of transmitters
  • Store frequently-used test setups for later use
  • Pressure measurement to 3,000 psi/200 bar using any of the 8 intrinsically safe Fluke 700PEx Pressure Modules, calibrate pressure transmitters and I/P devices
  • Pressure switch test function to capture set, reset and deadband values
  • Compact size and weight
  • Simple, push-button user interface
  • Rugged and reliable, for field use

Product Specifications

  • TYPEIntrinsically Safe Multi-Function Process Calibrator
  • PACKAGE QUANTITY1
  • MANUFACTURERS PART NUMBER725EX
  • BRANDFluke Electronics
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fluke 726 Precision Multifunction Process Calibrator, Measure volts, mA, RTDs, TC, Freq & Resolution

Item #: M1501844

(3)

Usually ships in 1 to 4 days

$4,000.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fluke 725EX Intrinsically Safe Multi-Function Process Calibrator

Fluke 725EX Intrinsically Safe Multi-Function Process Calibrator

Item #: WBM1501843

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant