Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee 2210-20 Fluorescent Lighting Tester

Milwaukee 2210-20 Fluorescent Lighting Tester

Item #: WBB726314

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$177.50 up to 10% OFF

Price: $159.00

Save $7.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee 2210-20 Fluorescent Lighting Tester

The Milwaukee 2210-20 Fluorescent Lighting Tester is a new to world tool that tests fluorescent lighting fixtures and cuts troubleshooting time in half. The Fluorescent Lighting Tester delivers complete Lamp, Ballast and Pin testing. Test Lamps before or after installing, and test without dismantling the fixtures.

Recognized for its innovation, the 2210-20 Fluorescent Lighting Tester will dramatically improve the productivity of professional electricians and maintenance technicians. Instead of a "replace and hope" strategy, users can test their lighting fixtures faster and easier. The 2210-20 Fluorescent Lighting Tester solves a top residential, commercial and industrial application.

Features:
  • Test Lamps, Ballast and Pins: Complete 3-in-1 solution
  • 2.5' Fully retractable antenna for extended reach when testing
  • Non-conductive antenna sleeve allows for safe testing
  • Removable antenna adapter improves lamp test response
  • Visual and audible tool feedback to easily confirm testing
  • Built-in LED flashlight illuminates dark work spaces
  • Dial and buttons positioned for one-handed use
  • Rugged over-molding for increased grip and durability
  • Durable tool that continues to work after a 6.5 foot drop
Includes:
  • 2210-20 Fluorescent Lighting Tester
  • Soft Carry Case
  • Antenna Adapter
  • Manual
  • (4) AA Batteries

Product Specifications

  • BATTERY TYPE(4) AA
  • BALLAST TYPEElectronic
  • COLOR FINISHRed
  • PIN TYPEDual
  • DESCRIPTIONFluorescent Light Tester
  • HEIGHT INCHES9-15/16
  • MANUFACTURERS PART NUMBER2210-20
  • WIDTH INCHES2-1/2
  • WEIGHT LBS1.45
  • STORAGE TEMPERATURE-40°C to 60°C
  • LENGTH INCHES4-3/4
  • OPERATING TEMPERATURE-10°C to 50°C
  • ANTENNA LENGTH FEET2-1/2
  • LAMP TYPET5, T8 and T12 Fluorescent
  • PACKAGE QUANTITY1
  • BATTERY LIFE35 Hours
  • BRANDMilwaukee®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 2235-20, 400 Amp Clamp Meter

Item #: B455676

Not Yet Rated

Ships same day.

$129.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee 2210-20 Fluorescent Lighting Tester

Milwaukee 2210-20 Fluorescent Lighting Tester

Item #: WBB726314

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant