Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PSI8031 Phase Sequence and Open Phase Indicator
See all 52 items in product family

PSI8031 Phase Sequence and Open Phase Indicator

Item #: WBB250088

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 131.95
Product Information
Customer Review
Product Q&A
Phase Sequence and Open Phase Indicator

  • Verify proper wiring and connection in 3-phase motor applications
  • Visual rotation indication
  • Color coded insulators over alligator clips for increase protection
  • Shock resistant plastic housing
  • LED indication of phase wiring
  • Compact design and lightweight for easy handling
  • Withstands 5500AC voltage for 1 minute


Product Specifications

    • MANUFACTURER'S LIMITED WARRANTY1 Year
    • AC VOLTAGE - RANGE110-600V
    • MANUFACTURERS PART NUMBERPSI8031
    • APPROVALS OR CERTIFICATIONSEuropean Conformity
    • BRANDSperry Instruments

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!