Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VD6504 Non-Contact Volt Sensor
See all 71 items in product family

VD6504 Non-Contact Volt Sensor

Item #: WBB250098

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.00
Product Information
Customer Review
Product Q&A
Non-Contact Volt Sensor

  • Verify the presence of AC voltage prior to working on any application
  • Non-Contact sensing circuit detects 50-1000 VAC
  • Audible and 360 visual indication
  • Operates from single AAA battery
  • Patented battery self-test feature
  • Pocket Clip


Product Specifications

    • DC VOLTAGE - RANGE--
    • CONTINUITY--
    • AC VOLTAGE - RANGE50-1000V
    • MANUFACTURERS PART NUMBERVD6504
    • FREQUENCY50-60Hz
    • CAT RATINGIII 1000V, IV 600
    • BRANDSperry Instruments

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!