Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools LDM1 Laser Distance Measure, 50ft.

General Tools LDM1 Laser Distance Measure, 50ft.

Item #: WB534654

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.98
Product Information
Customer Review
Product Q&A
Accessories
General Tools LDM1 Laser Distance Measure, 50ft

Features:
  • Measure Further - the LDM1 Laser Measure can measure up to 50ft with the push of a button
  • Measure Faster - why use a tape measure when you can get the measurements of a room in seconds wtih the LDM1 Laser Measure
  • One Button Operation - with the click of a button, your measurement is taken. Simple and easy to use
  • Compact Size - the laser measure is portable and compact. Fits right into your pocket
  • Class II Laser Product < 1mW power output

Product Specifications

    • MANUFACTURERS PART NUMBERLDM1
    • NO OF BATTERIES(2) AAA
    • RANGEUp to 50-ft.
    • BRANDGeneral Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!