discount codeFree shipping over 300

Applied at checkout

Mitutoyo 64AAB639 MIG-4USB Data Management Hardware

Mitutoyo 64AAB639 MIG-4USB Data Management Hardware

Item #: WBB611596

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$830.00 up to 5% OFF

Price: $789.00

Quantity

Popular item in this category

Customers Also Viewed

Mitutoyo 64AAB639 MIG-4USB Data Management Hardware

A measurement data transfer device, MIG-4USB converts digimatic output measurement data to ASCII text via USB or RS-232C and outputs it to an external device such as PC. Up to four measuring instruments with the digimatic output feature can be connected. Units can be daisy-chained to meet any size needs. MIG-4USB includes toggle switch for each input.

Features:
  • Data output: Via USB or RS-232C interface
Default Configuration:
  • Data length: 8 bits
  • Start bit: 1 bit
  • Stop bit: 1 bit
  • Parity check: None
  • Baud rate: 9600

Product Specifications

  • STYLERS-232C Multiplexer
  • TYPEData Management Hardware
  • BATTERY TYPE--
  • ACCURACY (+/-) MM--
  • DIAL FACE COLOR--
  • MECHANICAL OR DIGITALDigital
  • MINIMUM OUTSIDE DIAMETER - INCHNone
  • POWER SOURCENone
  • RESOLUTION/GRADUATION INCHES--
  • RESOLUTION/GRADUATION MM--
  • METRIC OR INCH--
  • LONG FORM CALIBRATION CERTIFICATE INCLUDEDNo
  • MINIMUM MEASUREMENT INCHES--
  • DATA OUTPUTYes
  • MEASURING FACE MATERIAL--
  • BRANDMitutoyo
  • INSIDE DIAMETER CONTACT POINT MATERIAL --
  • MANUFACTURERS PART NUMBER64AAB639
  • MINIMUM MEASUREMENT MM--
  • FRACTION OPTIONNo
  • MAXIMUM MEASUREMENT INCHES--
  • FRAME CONSTRUCTION--
  • MAXIMUM MEASUREMENT MM--
  • SERIESMIG-4USB
  • UPC603908577638
  • ACCURACY (+/- ) INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mitutoyo 64AAB639 MIG-4USB Data Management Hardware

Mitutoyo 64AAB639 MIG-4USB Data Management Hardware

Item #: WBB611596

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top