x

Take 15% off your entire order!

Offer applied at checkout

RHINO 5200 Label Printer

RHINO 5200 Label Printer

Item #: WBB973536

(8)

Enter zip code for delivery date estimate

Shipping to 10465 change

$270.02 up to 44% OFF

Price: $151.95

Save $7.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RHINO 5200 Label Printer

Features:
  • Labels up to 77% faster than the competition*
  • Meets ANSI/TIA-606B labeling standards
  • Exclusive, one-touch "hot keys" automatically size, space and format label text for electrical and patch panels, terminal and 110 blocks, wire and cable flags, horizontal and vertical wraps, vertical and fixed-length applications
  • Prints Code 39 and Code 128 bar codes on 3/4" (19 mm) wide labels - perfect for asset management
  • Uses DYMO Industrial labels with chemical-, heat- and UV-resistant materials; also prints heat-shrink tubes and non-adhesive labels
  • On-screen Smart Alerts prevent mistakes, wasted time and wasted labels
  • Last-label memory; storage for up to 100 of the labels you use most
  • Symbol library includes more than 100 preprogrammed industry symbols, fractions and punctuation marks
  • Integrated rubber for slip-resistant grip, protection against damage from falls or impact
  • Runs on 6 AA alkaline batteries (not included) or optional quick-charging Li-Ion battery

Product Specifications

  • MODEL5200
  • DESCRIPTIONLabel Printer
  • BRANDRhino
  • MANUFACTURERS PART NUMBER1755749
Customer Review

3.5

  • 5 Star

    2
  • 4 Star

    2
  • 3 Star

    1
  • 2 Star

    1
  • 1 Star

    2

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 16, 2020

    Love these printers... hate when they die
    Your review:
    I have purchased 3 of these so ar. They are GREAT printers. I used to do a lot of network wiring and these printers I could hand them to a newbie and they had no issues using it after a few quick lessons. However, After a year or so, each one, died the same way. No power, no display, no anything. Batteries, adaptor, nothing powered them back up. So, they are great printers, worth the money in every way. I just personally have to say to be prepared to buy another one in a year or so. Only because that has been my experience. And I see lots of them for sale on sites with the exact same issue... no power on.
  • Reviewer: Anonymous

    Date: October 07, 2019

    Rugged
    Your review:
    Had a similar previous unit that worked great until it disappeared
  • Reviewer: Anonymous

    Date: June 19, 2018

    High quality printer
    Your review:
    Thing works, but I do a lot of cable labeling on 16/18awg wire, and find myself having to use needle nose pliers to pull my label out! My hands are small too, the problem is, short labels don’t come out long enough for your fingers to grab, very frustrating! Also the vinyl labels are almost impossible to peel! I spend more time trying to remove the backing, and when I do, I usually have already deformed the label from tampering with it!
  • Reviewer: Anonymous

    Date: January 12, 2018

    WARNING: FORCIBLY ADDS CHECKSUM ON CODE39 BARCODES
    Your review:
    Unit is advertised as being optimal for printing barcodes but they neglect to tell you that it forcibly adds a checksum digit onto code39 barcodes. A lovely feature that no other barcode printer forces. The checksum in that format is OPTIONAL and rarely used. Do not buy this product if you intend to print code39 barcodes without the forced checksum. Feel free to look anywhere in their documentation and you won't find this "feature" listed.
  • Reviewer: Anonymous

    Date: May 23, 2017

    difficult
    Your review:
    a steep learning curve, requires focused time, maybe a day or more to get this thing working. I have not been able to set aside a complete day to do noting but work with this. I bought a Lithium ion battery for it, but there us no charger and putting the battery into the lablemaker and plugging the unit into the wall does not charge the battery.
  • Reviewer: Anonymous

    Date: January 16, 2017

    Great when it actually prints
    Your review:
    Pros: Prints great in climate controlled environment Many useful preset label types Cons: Does not print legibly in cold environments** Jams frequently Battery indicator not accurate **major issue
  • Reviewer: Anonymous

    Date: August 04, 2016

    Wonderful tool, but has a problem printing white..
    Your review:
    Dymo Rhino 5200. Very high quality case, keys, and very nice navigation through menus for characters. Prints black on a color or on white perfectly. When printing white, however, the output is mottled and in my mind, objectionable-I simply won't use the colored tapes for white text. I did clean the head as instructed in the manual-and the unit did print this way right out of the box.
  • Reviewer: Anonymous

    Date: October 24, 2013

    Solid printer for industrial use
    Your review:
    If you manage a data centre, or find you are printing feet of labels, this is the printer you want. This is my second Rhino. My first one took a header and wound up in several hundred bite sized pieces - it had lasted almost six years - unheard of in printer life times. This version is hefty and better designed. Access to batteries and tape do not require unwrapping, the corners are protected and the unit does not slide around on most surfaces. The labels print quickly and there are a number of font size selection, along with built in symbols, bar codes, and serialization options, which is great for patch panels and network cables. The only real downside is that I can't get spools of label tape longer than 11 feet! Oh well. That is not a downside of the printer.
Product Q & A

There are no questions for this product.

Popular item in this category

DYMO® PC Connectable LabelWriter 450 Label Printer

Item #: B2396342

Not Yet Rated

Usually ships in 3 to 6 days

$126.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RHINO 5200 Label Printer

RHINO 5200 Label Printer

Item #: WBB973536

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant