Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
0.001" Steel Feeler Gage 1/2" x 5" Blades (Pack of 10)
See all 8 items in product family

0.001" Steel Feeler Gage 1/2" x 5" Blades (Pack of 10)

Item #: WBB511374

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($44.00)

Price: $22.00
Product Information
Customer Review
Product Q&A
Made from 1/2" wide, C1095 close grain, high carbon spring steel. Material is ground and polished to precision tolerances. Steel feeler gage is used in most general maintenance and tool and die applications. Thickness is clearly marked every 6" in metric and decimal. Measures 1/2" wide by 5" long by 0.001" thick. Precision Brand® Feeler Gage is used in manufacturing and maintenance operations wherever setting close spacing or checking extremely tight tolerances is required.

Product Specifications

    • CONSTRUCTIONC1095 Spring Steel
    • LENGTH5"
    • HEIGHT/THICKNESS0.001"
    • WIDTH1/2"
    • UNIT OF MEASUREPKG
    • WEIGHT0.007
    • DISTRIBUTOR PART NUMBER19115
    • PACKAGE QUANTITY10
    • BRANDPrecision Brand®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!