Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
13 Piece Plastic Thickness Gage Fan Blade Assortment 1/2" X 5" Blades - Min Qty 2
See all 23 items in product family

13 Piece Plastic Thickness Gage Fan Blade Assortment 1/2" X 5" Blades - Min Qty 2

Item #: WBB513527

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($34.00)

Price: $17.00
Product Information
Customer Review
Product Q&A
Contains 1 of each thickness: 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.0075", 0.010", 0.0125", 0.015", 0.020", 0.025", and 0.030". Made of the highest quality plastic material: 0.001" to 0.005" - polyester, 0.0075" to 0.030" - vinyl. Assortment contains 13 blades riveted together for on-site convenience and is packaged in a sturdy vinyl case. Noncorrosive, nonconductive, nonsparking, and nonmarring. Color indicates thickness . Precision Brand® Feeler Gage is used in manufacturing and maintenance operations wherever setting close spacing or checking extremely tight tolerances is required.

Product Specifications

    • UNIT OF MEASUREAST
    • PACKAGE QUANTITY1
    • WEIGHT0.03
    • DISTRIBUTOR PART NUMBER78905
    • LENGTH5"
    • BRANDPrecision Brand®
    • WIDTH1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed