Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20 Piece Stainless Steel Thickness Gage Poc-Kit® Assortment 1/2" x 5" Blades
See all 4 items in product family

20 Piece Stainless Steel Thickness Gage Poc-Kit® Assortment 1/2" x 5" Blades

Item #: WBB513649

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 58.95
Product Information
Customer Review
Product Q&A
Contains 1 of each thickness unless otherwise noted: 0.001" (2), 0.0015" (2), 0.002" (2), 0.003" (2), 0.004", 0.005", 0.006", 0.007", 0.008", 0.009", 0.010", 0.012", 0.015", 0.020", 0.025", and 0.031". Made from 1/2" wide 300 series stainless steel. Packaged in a sturdy, vinyl case with individual blade pockets that conveniently folds flat. Each blade is clearly etched with thickness in metric and decimal. Ends are rounded and edges are smooth for safety. Precision Brand® Feeler Gage is used in manufacturing and maintenance operations wherever setting close spacing or checking extremely tight tolerances is required.

Product Specifications

    • CONSTRUCTION300 Series Stainless Steel
    • LENGTH5"
    • WIDTH1/2"
    • UNIT OF MEASUREAST
    • WEIGHT0.2391
    • DISTRIBUTOR PART NUMBER77750
    • PACKAGE QUANTITY1
    • BRANDPrecision Brand®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!