Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools TS05 Toolsmart Infrared Thermometer
See all 18 items in product family

General Tools TS05 Toolsmart Infrared Thermometer

Item #: WB534662

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 55.78
Product Information
Customer Review
Product Q&A
Accessories
General Tools TS05 Toolsmart Infrared Thermometer

Features:
  • 2016 ProTool Innovation Award Winner
  • Safely determine temperature readings from a distance
  • Conveniently use your phone as a second screen for easier visibility and to simplify two person jobs
  • Quickly save your readings to the ToolSmart™ app on your phone
  • Organize your findings by project for easy reporting
  • Stop wasting energy in your home - Find drafts, Save money, Be more comfortable
  • Temperature Range: -40° to 1076°F (-40° to 580°C)
  • 12:1 distance-to-spot (D:S) ratio
  • Hi-visibility white on black display

Product Specifications

    • MANUFACTURERS PART NUMBERTS05
    • AUTOMATIC SHUT OFFYes
    • TEMPERATURE MEASUREMENT RANGE-40° to 1076°F (-40° to 580°C)
    • POWER SOURCE9V Battery
    • BRANDGeneral Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!