Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools PTH8707 Humidity "Seeker" Thermo-Hygrometer Pen, PTH8707
See all 10 items in product family

General Tools PTH8707 Humidity "Seeker" Thermo-Hygrometer Pen, PTH8707

Item #: WBB449892

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 44.95
Product Information
Customer Review
Product Q&A
Accessories
Humidity Seeker Thermo-Hygrometer Pen, PTH8707

Ideal for contractors and homeowners to measure temperature and humidity conditions.

  • °F/°C Switch
  • Check home comfort and ventilation
  • Monitor greenhouse environment
  • Rotate the cap to cover and protect sensitive sensor tip
  • Fits in your shirt pocket with back clip
  • CE and RoHS approved

Includes:Pocket Clip on back, Manual

Product Specifications

    • RESOLUTIONTemp: 0.1°F/°C, Humidity: 0.1 Percent
    • LENGTH9.875
    • WIDTH3.75
    • HEIGHT0.875
    • HUMIDITY - ACCURACY±3 Percent at 40 ~ 70 Percent RH at 25°, else ±6 Percent (no condensation)
    • BRANDGeneral Tools
    • TEMPERATURE - ACCURACY±1.8°F
    • DESCRIPTIONHumidity "Seeker" Thermo-Hygrometer Pen
    • MANUFACTURERS PART NUMBERPTH8707
    • TEMPERATURE - RANGE32° to 122°F
    • MANUFACTURER'S PART NUMBERPTH8707
    • WEIGHT1.9 oz
    • POWER SOURCE1 "CR2032" Battery (included)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Humidity Seeker

Your review: The Humidity seeker has been very good - the humidity reading changes quickly and gives a good reading. We will buy more.

Is this review helpful?

Humidity Seeker/ item PTH8707

Your review: It is a wonderful light instrument that has clear numbering and works reasonably quick a a fair price.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 2 answers for this product.

Sort by: 

2 Results

How does it work. What does one do to get a reading?

Question Asked By: Nick , Miami Beach, FL , September 10, 2014

+ View 1 Answer

Answer This Question

Can this device be placed in a 600 degree Fahrenheit environment?

Question Asked By: Thomas , Chicago area , June 03, 2011

+ View 1 Answer

Answer This Question

Sort by: 

2 Results