Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weiss IR141 Dual Point Infra-Red Remote Reading Thermometer
See all 18 items in product family

Weiss IR141 Dual Point Infra-Red Remote Reading Thermometer

Item #: WBB454174

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 83.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Weiss IR141 Dual Point Infra-Red Remote Reading Thermometer

The latest in the line of Infra-red temperature measurement. Using the remote dual point Infra-red Thermometer by Weiss gets the job done quick, accurate and safe. If you can see it you can measure it. Designed to be contractor tough, the Weiss Infra-red Thermometer is ideal for measuring larger surface areas as well as for finding hot or cold spots by sweeping the dual points will guide you to wherever you need to measure. With instant on and instant temperature grabs you won’t be wasting time on the job.

Features:
  • Dual Laser Pointer
  • Pistol Grip Design
  • Back Light
  • ± 2% Accuracy
  • °F/°C Selection
  • Auto Off


Product Specifications

    • DESCRIPTIONInfra-Red Thermometer
    • MANUFACTURERS PART NUMBERIR141
    • TEMPERATURE - RANGE–58/986°F (–50/930°C)
    • ACCURACY± 2%
    • BRANDWeiss Instruments

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!