Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extech IR200 Non-Contact Forehead Infrared Thermometer
See all 18 items in product family

Extech IR200 Non-Contact Forehead Infrared Thermometer

Item #: WBB1642073

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Extech IR200 Non-Contact Forehead Infrared Thermometer

Ideal for quickly detecting elevated body temperature using a non-contact design that eliminates the need for replacement probe covers and other supplies. Measures body temperature from 89.6°F to 108.5°F (32.0°C to 42.5°C) without contact. Accurate to 0.5°F (0.3°C) with 0.1°F/°C resolution. Adjustable alarm alerts user visually and audibly when temperature exceeds programmed limit. Optimum measurement distance of 1.9 In. to 5.9 In. (5 to 15 cm). Move the body/surface function switch to the surface position for non-contact surface temperature measurement from 32°F to 140°F (0.0°C to 60.0°C). Fast response (0.5 seconds). Simply press the trigger and read temperature on the large backlit LCD display. Memory stores up to 32 readings for easy recall. Comes complete with 9v battery and pouch. Note: this thermometer is intended for scanning individuals or monitoring an individual for potential elevated temperatures. It is not a substitute for a clinical thermometer. Always use a clinical thermometer when high accuracy body temperature measurements are required.

Product Specifications

    • CASE INCLUDEDYes
    • RECHARGEABLENo
    • AUTO CALIBRATIONNo
    • DESCRIPTIONNon-Contact Forehead Infrared Thermometer
    • MANUFACTURERS PART NUMBERIR200
    • RESPONSE TIME1
    • OVERALL WEIGHT (LBS)0.61
    • BRANDExtech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed