General Tools MMD5NP Non-Invasive Digital Moisture Meter

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

General Tools MMD5NP Non-Invasive Digital Moisture Meter

Item #: WBB249484

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Original Price: $47.95
Clearance Price: $ 39.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Non-Invasive Digital Moisture Meter

The wide-range MMD5NP enables moisture measurement of a variety of materials without having to pierce the material's surface. The unit has a range of 0.0 to 99.9% WME for wood, and 0.0 to 56.5% WME for building materials, and measures up to a depth of 3/4 in. It sports a Jumbo LCD display with intuitive on-screen icons for low/medium/ high moisture content, and wood/concrete mode.

Features:
  • Non-invasive measurement technique
  • Jumbo display
  • Wide measurement range
  • Intuitive on-screen icons: Low/Medium/High moisture content; wood/concrete mode
  • Hold function
  • Audible peak reading alert
  • Auto-calibrating
  • Auto Power Off
  • Low and very low battery warnings
Specifications:
  • Measurement Ranges: 0 to 99.9% WME (Wood Moisture Equivalent) for wood; 0 to 56.5% forbuilding materials
  • Measurement Accuracy/Resolution: ±3%/0.1%
  • Measuring Depth: 3/4 in. (20mm)
  • Display Type/Size: 99.9 count LCD with 0.4 in.(10mm) high digits
  • Auto Power Off Trigger: 3 to 4 minutes with 0% reading Low/Very Low Battery Warning Triggers:<7.5V/<6.5V
  • Operating Temperature:32° to 122°F (0° to 50°C)
  • Operating Relative Humidity: <80%
  • Power Source: 1 9V battery (included)
Includes:
  • Battery
  • User's Manual

Product Specifications

    • LENGTH INCHES9
    • DESCRIPTIONNon-Invasive Digital Moisture Meter
    • MANUFACTURERS PART NUMBERMMD5NP
    • WIDTH INCHES6
    • HEIGHT INCHES1-1/2
    • BRANDGeneral Tools

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Great Non-Invasive Moisture Meter for the Price.

As home inspectors, our firm uses this model to easily and inexpensively find areas of elevated moisture in many building materials. We've been very happy with them.

See more favorable reviews

The most critical review

  • Customer Rating

Does not appear to function as advertised

The General Tools MMD5NP Non-Invasive Digital Moisture has two modes, one for wood and another for "construction materials" including things like concrete. My meter gives marginally accurate readings for wood -- it appears that I can tell if wood is wet or somewhat wet. For other materials, I am not sure I have ever gotten a reliable reading. Readings for concrete are pegged at 99.99%. Readings for drywall are always 0. It projects a short distance into the material which can skew readings. I have a bookshelf whose bottom shelf is higher than this distance. When the bookshelf is on its side, the bottom shelf can read 0 while the same location when the case is standing on a concrete floor will be high, often pegged due to the odd readings on the concrete. It is often impossible to know what to do with the readings from this tool.

See more critical reviews

Sort by: 
1 ...

5 Results

Great Non-Invasive Moisture Meter for the Price.

Your review: As home inspectors, our firm uses this model to easily and inexpensively find areas of elevated moisture in many building materials. We've been very happy with them.

Is this review helpful?

Does not appear to function as advertised

Your review: The General Tools MMD5NP Non-Invasive Digital Moisture has two modes, one for wood and another for "construction materials" including things like concrete. My meter gives marginally accurate readings for wood -- it appears that I can tell if wood is wet or somewhat wet. For other materials, I am not sure I have ever gotten a reliable reading. Readings for concrete are pegged at 99.99%. Readings for drywall are always 0. It projects a short distance into the material which can skew readings. I have a bookshelf whose bottom shelf is higher than this distance. When the bookshelf is on its side, the bottom shelf can read 0 while the same location when the case is standing on a concrete floor will be high, often pegged due to the odd readings on the concrete. It is often impossible to know what to do with the readings from this tool.

Is this review helpful?

Moisture meter

Cons: Gives me a reading of 56.6% all over the house. Whether on hardwood floor or the concrete slab. Glad it wasn't $500.00.

Is this review helpful?

Moisture Meter

Your review: - Great Price - Free Shipping - Excellent Service Thank you, Craig

Is this review helpful?

Great Non-Invasive Moisture Meter for the Price.

Your review: I needed to find a less-expensive moisture meter for the new inspectors we've hired. I was looking for a responsive meter that could signal comparitive differences in moisture levels without making stab marks into finished surfaces. This meter seems to do just as well as the $500+ meters we've been previously using.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!