Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Rec Chart 7 Day -30 To 10°C

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Supco Rec Chart 7 Day -30 To 10°C

Item #: WBB461515

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Customer Review
Product Q&A
Supco Chart Paper - CR87-17

7 day, -30° to +10° C chart paper for use with Supco Chart Recorders.

Product Specifications

    • WIDTH INCHES6
    • DESCRIPTIONRec Chart 7 Day -30 To 10°C
    • HEIGHT INCHES7/64
    • DEPTH INCHES6
    • PACKAGE QUANTITY1
    • BRANDSupco®
    • MANUFACTURERS PART NUMBERCR87-17

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.78.121:66