discount codeFree shipping over 300

Applied at checkout

Lund 08060G Heavy-Duty Large 60" Gray Steel Job Site Box

Lund 08060G Heavy-Duty Large 60" Gray Steel Job Site Box

Item #: WBB629892

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $523.00

Quantity

Popular item in this category

Lund 08060Y Heavy-Duty Large 60" Yellow Steel Job Site Box

Usually ships in 15 to 18 days

Not Yet Rated

$523.00

Customers Also Viewed

Heavy-Duty Large 60" Job Site Box, Steel, Gray

The TST6024 is a large heavy duty steel job site box. Made of 16 gauge steel with a self enclosed hinge systems. Features recessed padlock inlets and fold down, recessed side handles. 60" wide overall. Gray finish.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES24
  • HEIGHT INCHES28
  • COLOR FINISHGray
  • BRANDLund
  • CASTER SIZE INCHES--
  • CONSTRUCTIONSteel
  • DESCRIPTIONJob Site Box
  • MANUFACTURERS PART NUMBER08060G
  • STYLEStationary
  • TYPEJob Site Box
  • WEIGHT LBS185
  • HEIGHT RANGE "18 to 23-7/8
  • WIDTH RANGE "50+
  • DEPTH RANGE "24 to 24-7/8
Customer Review

1.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Randy Schwab

    Date: June 05, 2013

    Project Manager
    Your review:
    Very Unhappy how long it took to get the boxes. Also boxes had dents in them, not good The dents where painted over, so it was done during manufacturing. Thanks Randy
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lund 08060G Heavy-Duty Large 60" Gray Steel Job Site Box

Lund 08060G Heavy-Duty Large 60" Gray Steel Job Site Box

Item #: WBB629892

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top