discount codeFree shipping over 300

Applied at checkout

Lund 08060Y Heavy-Duty Large 60" Yellow Steel Job Site Box

Lund 08060Y Heavy-Duty Large 60" Yellow Steel Job Site Box

Item #: WBB629893

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $523.00

Quantity

Popular item in this category

Lund 08060G Heavy-Duty Large 60" Gray Steel Job Site Box

Usually ships in 15 to 18 days

(1)

$523.00

Customers Also Viewed

Heavy-Duty Large 60" Job Site Box, Steel, Yellow

The TST6024YW is a large heavy duty steel job site box. Made of 16 gauge steel with a self enclosed hinge systems. Features recessed padlock inlets and fold down, recessed side handles. 60" wide overall. Yellow finish.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES24
  • HEIGHT INCHES28-3/4
  • COLOR FINISHYellow
  • BRANDLund
  • CASTER SIZE INCHES--
  • CONSTRUCTIONSteel
  • DESCRIPTIONJob Site Box
  • MANUFACTURERS PART NUMBER08060Y
  • STYLEStationary
  • TYPEJob Site Box
  • WEIGHT LBS185
  • HEIGHT RANGE "24 to 28-7/8
  • WIDTH RANGE "50+
  • DEPTH RANGE "24 to 24-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lund 08060Y Heavy-Duty Large 60" Yellow Steel Job Site Box

Lund 08060Y Heavy-Duty Large 60" Yellow Steel Job Site Box

Item #: WBB629893

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top