discount codeFree shipping over 300

Applied at checkout

Lund 08048G Heavy-Duty Medium 48" Gray Steel Job Site Box

Lund 08048G Heavy-Duty Medium 48" Gray Steel Job Site Box

Item #: WBB629849

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $409.95

Quantity

Popular item in this category

Lund 08048Y Heavy-Duty Medium 48" Yellow Steel Job Site Box

Usually ships in 15 to 18 days

Not Yet Rated

$416.95

Customers Also Viewed

Heavy Duty Medium 48" Job Site Box, Steel, Gray

The TST4827 is a heavy duty steel medium job site box. Made of 16 gauge steel with a self enclosed hinge systems. Features recessed padlock inlets and fold down, recessed side handles. 48" wide overall. Gray finish.

Product Specifications

  • WIDTH INCHES48-1/4
  • DEPTH INCHES19
  • HEIGHT INCHES17-1/2
  • COLOR FINISHGray
  • BRANDLund
  • CASTER SIZE INCHES--
  • CONSTRUCTIONSteel
  • DESCRIPTIONJob Site Box
  • MANUFACTURERS PART NUMBER08048G
  • STYLEStationary
  • TYPEJob Site Box
  • WEIGHT LBS148
  • HEIGHT RANGE "10 to 17-7/8
  • WIDTH RANGE "41 to 49-15/16
  • DEPTH RANGE "19 to 19-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Is this chest waterproof? If not, is there a gasket available for the interior upper rim?

    Question Asked By: Michael, August 19, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Michael, This chest is not waterproof. However, there is a gasket available for the upper interior rim to make it leak proof. The gasket can be ordered by speaking to our sales team. I have forwarded this query to them as they can provide more detail. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lund 08048G Heavy-Duty Medium 48" Gray Steel Job Site Box

Lund 08048G Heavy-Duty Medium 48" Gray Steel Job Site Box

Item #: WBB629849

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top