Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lund 08048Y Heavy-Duty Medium 48" Yellow Steel Job Site Box
See all 47 items in product family

Lund 08048Y Heavy-Duty Medium 48" Yellow Steel Job Site Box

Item #: WBB629863

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 378.95
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Medium 48" Job Site Box, Steel, Yellow

The TST4827YW is a heavy duty steel medium job site box. Made of 16 gauge steel with a self enclosed hinge systems. Features recessed padlock inlets and fold down, recessed side handles. 48" wide overall. Yellow finish.

Product Specifications

    • WIDTH INCHES48-1/4
    • DEPTH INCHES25
    • HEIGHT INCHES24-1/8
    • COLOR FINISHYellow
    • BRANDLund
    • CASTER SIZE INCHES--
    • CONSTRUCTIONSteel
    • DESCRIPTIONJob Site Box
    • MANUFACTURERS PART NUMBER08048Y
    • STYLEStationary
    • TYPEJob Site Box
    • WEIGHT LBS148
    • WIDTH RANGE "41 to 49-15/16
    • HEIGHT RANGE "24 to 28-7/8
    • DEPTH RANGE "25 to 29-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can you buy casters to fit this jobsite box?

Question Asked By: DAVE , March 24, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result