Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Urrea Jobsite Chest 36" 33-1/2"x15-3/8"x15"

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Urrea Jobsite Chest 36" 33-1/2"x15-3/8"x15"

Item #: WBB2248826

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 259.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Urrea Jobsite Chest 36" 33-1/2"x15-3/8"x15"

Size: 33-1/2"x15-3/8"x15". 661lb weight capacity. Made in 1.5mm thickness steel sheet. For static use in job sites. Size 36" Powder coating finished. Side top holders. Ideal for tool storage and organization in work sites.

Product Specifications

    • WIDTH INCHES33-1/2
    • DEPTH INCHES15-3/8
    • HEIGHT INCHES15
    • COLOR FINISHRed
    • BRANDUrrea
    • MANUFACTURERS PART NUMBERJSB36
    • STYLEStationary
    • WIDTH RANGE "29 to 33-15/16
    • HEIGHT RANGE "10 to 17-7/8
    • DEPTH RANGE "10 to 15-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!