discount codeFree shipping over 300

Applied at checkout

Lund 88024T 24" Light Duty Small White Steel Job Site Box

Lund 88024T 24" Light Duty Small White Steel Job Site Box

Item #: WBB629917

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $114.95

Quantity

Popular item in this category

Lund 78024T 24" Light Duty Small Black Steel Job Site Box

Usually ships in 15 to 18 days

Not Yet Rated

$114.95

Customers Also Viewed

Light Duty Small 24" Job Site Box, Steel, White

The 88024T is a light duty small size steel job site box. Made with 22 gauge steel. Portability and security in one box. Lockable snap latch with easy carry side handles.

Product Specifications

  • WIDTH INCHES29-3/4
  • DEPTH INCHES17
  • HEIGHT INCHES13
  • COLOR FINISHWhite
  • BRANDLund
  • CONSTRUCTIONSteel
  • DESCRIPTIONJob Site Box
  • MANUFACTURERS PART NUMBER88024T
  • STYLEPortable
  • TYPEStorage Box
  • WEIGHT LBS21
  • HEIGHT RANGE "10 to 17-7/8
  • WIDTH RANGE "29 to 33-15/16
  • DEPTH RANGE "16 to 17-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lund 88024T 24" Light Duty Small White Steel Job Site Box

Lund 88024T 24" Light Duty Small White Steel Job Site Box

Item #: WBB629917

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top