Take 15% off your entire order!

Offer applied at checkout

+

Proto J95306 All-Purpose Canvas Zipper Bag - 9" x 15"

Proto J95306 All-Purpose Canvas Zipper Bag - 9" x 15"

Item #: WBB323523

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $11.75

Clearance Price: $11.16

Save $0.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Proto® All-Purpose Canvas Zipper Bag - 9" x 15"

  • One piece construction of No. 8canvas.
  • Heavy-duty zipper.
  • Ideal for storing pliers, wrenches, screwdrivers and other small tools and instruments.
  • 2convenient sizes.


  • Product Specifications

    • WIDTH INCHES--
    • HEIGHT INCHES15"
    • COLOR FINISHWhite
    • BRANDProto®
    • COMPARTMENT QTY1
    • CONSTRUCTIONCanvas
    • MANUFACTURERS PART NUMBERJ95306
    • STYLEGeneral Purpose
    • TYPEPouch
    • WEIGHT LBS0.32 lb
    • SHAPERectangular
    • SIZE INCHES8-1/2" x 7"
    • OVERALL LENGTH INCHES8-1/2
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Proto J95305 7" x 12" Heavy Duty All-Purpose Canvas Zipper Bag

    Item #: B323484

    Not Yet Rated

    Ships same day.

    $8.20

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J95306 All-Purpose Canvas Zipper Bag - 9" x 15"

    Proto J95306 All-Purpose Canvas Zipper Bag - 9" x 15"

    Item #: WBB323523

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Proto J95306 All-Purpose Canvas Zipper Bag - 9" x 15"
      Proto J95306 All-Purpose Canvas Zipper Bag - 9" x 15"
      Proto J95306 All-Purpose Canvas Zipper Bag - 9" x 15"
      Proto J95306 All-Purpose Canvas Zipper Bag - 9" x 15"
      Proto J95306 All-Purpose Canvas Zipper Bag - 9" x 15"
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant