Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arsenal® 5808 Widemouth Tool Organizer, Long

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Arsenal® 5808 Widemouth Tool Organizer, Long

Item #: WBB305586

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $187.45 Save up to 17%
Price: $ 154.95
Product Information
Customer Review
Product Q&A
Accessories
Arsenal® 5808 Widemouth Tool Organizer, Long

Widemouth Tool Organizer-Long 1680D Ballistic Polyester
  • 28 Pockets: 12 exterior, 16 interior
  • Wide, reinforced opening
  • Molded rubber base
  • Outside tape loop and strapping for level or long tools
  • Nickel-plated hardware
  • Detachable cell phone holder, parts organizer & junk pouch


Product Specifications

    • WIDTH INCHES25
    • DEPTH INCHES10
    • HEIGHT INCHES14
    • COLOR FINISHGray
    • BRANDErgodyne®
    • CONSTRUCTIONPolyester
    • MANUFACTURERS PART NUMBER13708
    • PACKAGE QUANTITY1
    • STYLEGeneral Purpose
    • TYPETool Bag
    • NUMBER OF POCKETS28

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed