Take 15% off your entire order!

Offer applied at checkout

Arsenal® 5872 Wrench Roll-Up

Arsenal® 5872 Wrench Roll-Up

Item #: WBB305595

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$26.25 up to 15% OFF

Price: $22.25

Save $1.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Arsenal® 5872 Wrench Roll-Up

Wrench Roll-Up 1680D Ballistic Polyester
  • 14 graduated tool slots fit most wrench sets
  • Its easy to see when wrench is missing
  • Fold, roll, and tie for easy transport
  • Fits 3/8
  • To 1 1/4 Or 6mm To 32mm Wrenches
  • Nickel-plated grommets for hanging


Product Specifications

  • COLOR FINISHGray
  • BRANDErgodyne®
  • CONSTRUCTIONPolyester
  • MANUFACTURERS PART NUMBER13772
  • PACKAGE QUANTITY1
  • SIZEOne Size
  • STYLETool Roll
  • TYPETool Pouch
  • NUMBER OF POCKETS14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ergodyne Arsenal® 5873 Polyester Wrench Roll Up, Tall, Black

Item #: B2320615

Not Yet Rated

Usually ships in 2 to 5 days

$16.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Arsenal® 5872 Wrench Roll-Up

Arsenal® 5872 Wrench Roll-Up

Item #: WBB305595

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant