Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterloo SP-PC3BK 3-Drawer Project Center - Black

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Waterloo SP-PC3BK 3-Drawer Project Center - Black

Item #: WBB659449

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $296.37 Save up to 25%
Price: $ 220.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Waterloo 3-Drawer Project Center - Black

  • Medium Use/Medium Capacity
  • Caster Load Rating 500 lbs. per Unit)25 lb. Friction Drawer Slides
  • Full-width Drawer Pulls
  • Lid Support
  • External Keyed-Lock Bar

Product Specifications

    • WIDTH INCHES34
    • DEPTH INCHES20
    • HEIGHT INCHES34-1/2
    • CAPACITY CUBIC FEET2
    • COLOR FINISHBlack
    • BRANDWaterloo
    • CASTER SIZE INCHES4 x 2
    • CONSTRUCTIONSteel
    • DESCRIPTIONProject Center
    • DRAWER QUANTITY3
    • MANUFACTURERS PART NUMBERSP-PC3BK
    • STYLEMobile
    • TYPEProject Center
    • MANUFACTURER LIMITED WARRANTY YEARS1
    • WEIGHT LBS70
    • DRAWER CAPACITY LBS25
    • LOCKING SYSTEMPadlock Lock External Lock Bar (Padlock Not Included)
    • WIDTH RANGE "34 to 40-15/16
    • SLIDE TYPEFriction
    • HEIGHT RANGE "29 to 34-7/8
    • DEPTH RANGE "20 to 23-7/8
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

great for the cost

Your review: we are using this in our medical office as an emergency cart. It has enough drawers and compartments to house our supplies.

Pros: lots of space. Multi-functional, not just for tools.

Cons: received product with dents & scratches.

Is this review helpful?

Suits my needs

Your review: The unit is light weight and rolls easily under my lift. Great unit to keep tools that I need at hand.

Pros: Quick reference for units of measure on the molded work top is a nice touch Removable wood top to expose a rubber/vinyl work surface for the heavy jobs is good.

Cons: Need a better shipping container. Unit can be subject to shipping damage.

Is this review helpful?

Project Center

Your review: It performs it's function perfectly.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

i would like to know the size of the cart's wheel. and can I adjust the wheel in a bigger one? Plus, i want to know the weight of the whole cart. it is hard to recognize the backside of the cart, so could you explain on it or take some photo of it? if the question solved, i think i will order the carts around 20 amount. so, i wonder if you have any discounted price on it. and what kind of shipping service do you have? (Since i want it to deliver to South Korea)

Question Asked By: jiyoung , Seoul, South Korea , July 23, 2018

+ View 1 Answer

Answer This Question

Sort by: 

3 Results