Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunex Tools 8045BL Professional 5 Drawer Blue Tool Cart W/ Locking Top & FREE Bench Grinder

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Sunex Tools 8045BL Professional 5 Drawer Blue Tool Cart W/ Locking Top & FREE Bench Grinder

Item #: WB534238

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 369.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sunex® 8045 5-Drawer Tool Cart in Blue w/ FREE Bench Grinder

Tool Cart Features:
  • Large, easy to maneuver 5" wheels: 2 locking and 2 standard
  • 75% assembled, making it one of the easiest and quickest carts in the market to put together
  • Flip top locking lid
  • 5 drawers (three 1.5" deep, one 3" deep and one 5" deep) all preassembled and keyed the same
  • Screwdriver/prybar holder and side work shelf
  • EVA foam drawer liners included
  • Chrome 16 gauge steel frame and powder coated finish
Bench Grinder Features:
  • Bright, flexible work light
  • Has two 6" grit wheels: coarse 36 and medium 60
  • Each wheel has protective spark guard and adjustable eye shield
  • Mounting holes and rubber feet make grinder easy to mount
  • Conveniently placed, easy to use on/off switch
  • Long, 6-foot power cord
  • Cast iron base for durability
  • Ball bearing construction for smooth operation
  • 1/2" Arbor accepts standard 6" wheel
  • Uses regular incandescent light bulbs (check head for max wattage)
  • UL & CSA Listed
  • Includes: eye shields (RS500119B) & tool rests (RS500135B)

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES16
    • HEIGHT INCHES40
    • CAPACITY LBS350
    • COLOR FINISHBlue
    • BRANDSunex® Tools
    • CASTER SIZE INCHES4
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBER8045BL (Cart) w/ 5001A (Grinder)
    • PACKAGE QUANTITY1 Cart w/ 1 Grinder
    • SHELF QUANTITY1
    • STYLEClamshell Top
    • TYPETool Cart
    • WIDTH RANGE "29 to 33-15/16
    • HEIGHT RANGE "38 to 40-7/8
    • DEPTH RANGE "16 to 17-7/8

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Tool box

Your review: I like the tool box

Pros: everything expect for my drill fit

Cons: Needs more space for bigger tools

Is this review helpful?

thank you

Your review: great product

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!