Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proto J555041-12BL 550S Series 50"W X 25"D X 41"H 12 Drawer Blue Workstation
See all 67 items in product family

Proto J555041-12BL 550S Series 50"W X 25"D X 41"H 12 Drawer Blue Workstation

Item #: WBB944622

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,300.41 Save up to 44%
Price: $ 2,948.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Proto® 550S 50 Workstation - 12 Drawer, Blue, 50L X 41H X 25D

Features:
  • Cubic inch capacity is 23,419
  • Made of 14, 16 and 18 gauge steel
  • Ball bearing track slides
  • 125-lbs. capacity (250-lbs. for drawers with 2 sets of slides)
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included
  • 6" x 2" Poly casters - 900 lbs./caster


Product Specifications

    • WIDTH INCHES50
    • DEPTH INCHES25
    • HEIGHT INCHES41
    • COLOR FINISHBlue
    • BRANDProto®
    • CASTER SIZE INCHES6x2
    • CONSTRUCTIONSteel
    • DESCRIPTIONProto® 550S 50" Workstation - 12 Drawer, Blue, 50"L X 41"H X 25"D
    • DRAWER QUANTITY12
    • MANUFACTURERS PART NUMBERJ555041-12BL
    • STYLEBottom
    • TYPERoller Cabinet
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • WEIGHT LBS475
    • SERIES550S
    • WIDTH RANGE "50+
    • SLIDE TYPEBall Bearing
    • CAPACITY CUBIC INCHES23,419
    • HEIGHT RANGE "41 to 49-7/8
    • DEPTH RANGE "25 to 29-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed