Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Proto J556627-8BL 550S Series 66"W X 27"D X 27"H 8 Drawer Blue Top Chest
See all 49 items in product family

Proto J556627-8BL 550S Series 66"W X 27"D X 27"H 8 Drawer Blue Top Chest

Item #: WBB944522

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,994.96 Save up to 50%
Price: $ 3,496.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Proto® 450HS 66 Top Chest - 8 Drawer, Blue, 66L X 27H X 27D

  • Cubic inch capacity is 25,494.
  • Made of 14, 16 and 18 gauge steel.
  • Maximum weight capacity for each drawer is 200 lbs.
  • Standard red powder coat paint finish. Also available in black, blue and yellow, made to order. Contact customer service for availability.
  • Heavy-duty locks with tubular key.
  • Recessed aluminum extruded drawer pulls.
  • 100% full extension drawers.
  • Vinyl top and drawer liners included.


  • Product Specifications

      • WIDTH INCHES66
      • DEPTH INCHES27
      • HEIGHT INCHES27
      • COLOR FINISHBlue
      • BRANDProto®
      • CASTER SIZE INCHES--
      • CONSTRUCTIONSteel
      • DRAWER QUANTITY8
      • MANUFACTURERS PART NUMBERJ556627-8BL
      • STYLETop
      • TYPEChest
      • MANUFACTURER LIMITED WARRANTY YEARSLifetime
      • SERIES550S
      • WIDTH RANGE "50+
      • SLIDE TYPEBall Bearing
      • CAPACITY CUBIC INCHES25,494
      • HEIGHT RANGE "24 to 28-7/8
      • DEPTH RANGE "25 to 29-7/8

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed