Take 15% off your entire order!

Offer applied at checkout

Extreme Tools 41" Deluxe Portable Workstation® in Textured Black

Extreme Tools 41" Deluxe Portable Workstation® in Textured Black

Item #: WBB1399012

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,214.00

$202.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,214.00 or save 5% on purchase.

Quantity

Extreme Tools 41" Deluxe Portable Workstation Is An All-In-One Workcenter For Industrial, Commercial, Manufacturing, Automotive Jobsites And More.

Extreme Tools 41" Deluxe Portable Workstation features 16-gauge steel construction with welded seams for long lasting durability and structural support. Tool storage workstation includes power tool rack with built-in power strip, pull-out side shelf, pull-out laptop drawer with built-in power strip, wrench pegs, screwdriver/ratchet driver/extension holders, deep/shallow socket pegs, specialty tool socket pegs, specialty tool slots, drill bit holder and pliers rack. Locking lid with smooth gas struts keeps valuable tool sets safe from thieves. Weather stripping and textured finish provide maximum moisture resistance. Overall size is 41.5"Wx23.625"Dx23.25"H. Color finish is Black.

Product Specifications

  • WIDTH INCHES41
  • DEPTH INCHES23-5/8
  • HEIGHT INCHES23-1/4
  • CAPACITY LBS17213
  • COLOR FINISHBlack
  • BRANDExtreme Tools
  • CONSTRUCTIONSteel / Aluminum
  • DESCRIPTIONWork Station
  • DRAWER QUANTITY3
  • MANUFACTURERS PART NUMBERPWS4105TXBK
  • STYLEPortable
  • TYPEPortable Workstation
  • LIMITED WARRANTY5 Years
  • WEIGHT LBS185
  • WHEEL DIAMETER INCHES--
  • WARRANTY5 Yr Mfr Ltd
  • LOCKING SYSTEM1 Locking Latch
  • FOR USE WITHPWS4124RCTXBK
  • SERIESPWS Series
  • SLIDE TYPEBall Bearing
  • WIDTH RANGE "41 to 49-15/16
  • DEPTH RANGE "20 to 23-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Extreme Tools 41" Deluxe Portable Workstation® in Textured Red

Item #: B1399015

Not Yet Rated

Usually ships in 2 to 5 days

$1,214.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Extreme Tools 41" Deluxe Portable Workstation® in Textured Black

Extreme Tools 41" Deluxe Portable Workstation® in Textured Black

Item #: WBB1399012

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant