Take 15% off your entire order!

Offer applied at checkout

Extreme Tools 55" Professional Power Workstation Hutch in Black

Extreme Tools 55" Professional Power Workstation Hutch in Black

Item #: WBB1399042

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,795.00

$299.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,795.00 or save 5% on purchase.

Quantity

Extreme Tools 55" Professional Power Workstation Hutch In Black Provides Convenient Tool Access And Storage For Applications Including Engineering, Mechanical, Industrial And More.

Extreme Tools 55" professional power workstation hutch in black is made of steel and aluminum for long lasting durability. High gloss powder coat finish provides stain and corrosion resistance. Roller bearing slides allow convenient lid access and full-width door stiffener prevents warping and twisting. Includes full-width adjustable shelf with built-in power strip and peg board panels for added storage versatility. Tubular coded lock and keys provide theft protection. Type is Professional. Style is Hutch. Color finish is Black. Dimensions are 55"L x 30"W x 26.38"H.

Product Specifications

  • WIDTH INCHES55
  • DEPTH INCHES30
  • HEIGHT INCHES26-3/8
  • CAPACITY LBS30906
  • COLOR FINISHBlack
  • BRANDExtreme Tools
  • CONSTRUCTIONSteel / Aluminum
  • DESCRIPTIONHutch
  • DRAWER QUANTITY--
  • MANUFACTURERS PART NUMBEREX5501HCBK
  • STYLETop
  • TYPEHutch
  • LIMITED WARRANTYLifetime
  • WEIGHT LBS286
  • WHEEL DIAMETER INCHES--
  • WARRANTYMfr Ltd Lifetime
  • LOCKING SYSTEM1 Tubular Lock
  • FOR USE WITHEX5511RCBK
  • SERIESEX Professional Series
  • SLIDE TYPERoller Bearing
  • WIDTH RANGE "50+
  • DEPTH RANGE "30+
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Extreme Tools 55" Professional Power Workstation Hutch in Blue

Item #: B1399046

Not Yet Rated

Usually ships in 2 to 5 days

$1,795.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Extreme Tools 55" Professional Power Workstation Hutch in Black

Extreme Tools 55" Professional Power Workstation Hutch in Black

Item #: WBB1399042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant