Take 15% off your entire order!

Offer applied at checkout

Extreme Tools 72" Professional Power Workstation Hutch in Blue

Extreme Tools 72" Professional Power Workstation Hutch in Blue

Item #: WBB1399009

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,295.00

$382.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,295.00 or save 5% on purchase.

Quantity

Extreme Tools 72" Professional Power Workstation Hutch in Blue

The Extreme Tools® EX Professional 72" Extreme Power Work Station™ Hutch gives you the perfect spot to work! Plug into the built-in power strip, and you are ready to work. The large stainless steel work surface and stainless steel adjustable shelf resist scratches and stains.

Features:
  • Dimensions: 72"W x 30"D x 26-1/2"H;
  • Fully assembled with heavy duty 304 grade 16 gauge stainless steel work surface
  • Full-width adjustable stainless steel shelf with built-in power strip
  • Extra deep, high gloss powder coat finish
  • No visible spot welds allow for an amazingly smooth, clean look
  • Full-width, polished clear coat anodized aluminum lid handle to avoid oxidation
  • Roller bearing slides make opening and closing the lid easy
  • Full-width door stiffener prevents warping and twisting
  • Steel peg board panels on both interior sides of hutch for extra hanging storage
  • Tubular coded lock and keys
  • Limited Lifetime Warranty
  • Shipping Weight: 490 lbs.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES30
  • HEIGHT INCHES26-3/8
  • CAPACITY LBS41259
  • COLOR FINISHBlue
  • BRANDExtreme Tools
  • CONSTRUCTIONSteel / Aluminum
  • DESCRIPTIONHutch
  • DRAWER QUANTITY--
  • MANUFACTURERS PART NUMBEREX7201HCBL
  • STYLETop
  • TYPEHutch
  • LIMITED WARRANTYLifetime
  • MANUFACTURER LIMITED WARRANTY YEARSLifetime
  • WEIGHT LBS360
  • WHEEL DIAMETER INCHES--
  • WARRANTYMfr Ltd Lifetime
  • LOCKING SYSTEM--
  • FOR USE WITHEX7217RCBL, EX2404SCBL
  • SERIESEX Professional Series
  • SLIDE TYPERoller Bearing
  • HEIGHT RANGE "24 to 28-7/8
  • WIDTH RANGE "50+
  • DEPTH RANGE "30+
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Extreme Tools 55" Professional Power Workstation Hutch in Blue

Item #: B1399046

Not Yet Rated

Usually ships in 2 to 5 days

$1,795.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Extreme Tools 72" Professional Power Workstation Hutch in Blue

Extreme Tools 72" Professional Power Workstation Hutch in Blue

Item #: WBB1399009

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant