Take 15% off your entire order!

Offer applied at checkout

Extreme Tools 76" 12 Drawer Professional Roller Cabinet in Black

Extreme Tools 76" 12 Drawer Professional Roller Cabinet in Black

Item #: WBB1399021

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Blue

Black

$4,999.00 up to 14% OFF

Price: $4,284.00

$714.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $4,284.00 or save 5% on purchase.

Quantity

Extreme Tools 76" 12 Drawer Professional Roller Cabinet in Black

Extreme Tools 76" 12 Drawer Professional Roller Cabinet is big! Vertical tool drawer allows you ot store and charge power tools.

Features:
  • 76"W x 28"D x 46.75"H
  • 1 extra deep and 2 extra wide drawers
  • Vertical Power Tool Drawer with peg board, 2 adjustale shelves, power strip with USB ports
  • Heavy duty 304 grade, 16 gauge stainless steel top
  • 6" x 2" spring-loaded casters (4 locking swivels, 2 rigid)
  • High gloss powder coat finish
  • Full-extension, ball-bearing slides rated 300lbs/set of slides (drawers with double slides hold up to 600 lbs.)
  • Patented self-adjusting drawer latch assembly
  • Double-channel support brackets under drawers for extra strength
  • Strong 11 gauge steel frame
  • EVA drawer liners included
  • Handle included fits either end
  • Tubular coded lock with keys
  • Drawers: 1 49.8"x28"x4.8" 1 49.8"x28"x1.9" 2 13.7"x28"1.9" 1 13.7"x28"x3" 1 13.7"x28"x10.8" 2 32.7"x28"x1.9" 1 32.7"x28"x3" 2 32.7"x28"x4.8" Vertical Drawer 18.3"x27"x30.8"

Product Specifications

  • WIDTH INCHES76
  • DEPTH INCHES31
  • HEIGHT INCHES47
  • CAPACITY LBS52256
  • COLOR FINISHBlack
  • BRANDExtreme Tools
  • CASTER SIZE INCHES6x2
  • CONSTRUCTIONSteel / Aluminum
  • DESCRIPTIONRoller Cabinet
  • DRAWER QUANTITY12
  • MANUFACTURERS PART NUMBEREX7612RCBK
  • SHELF QUANTITY0
  • STYLEBottom
  • TYPERoller Cabinet
  • MANUFACTURER LIMITED WARRANTY YEARS5
  • WEIGHT LBS890
  • WHEEL TYPE4 Swivel / 2 Rigid
  • LOCKING SYSTEM1 Tubular Lock
  • SERIESEX Professional
  • SLIDE TYPEBall Bearing
  • HEIGHT RANGE "41 to 49-7/8
  • WIDTH RANGE "50+
  • DEPTH RANGE "30+
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Extreme Tools 76" 12 Drawer Professional Roller Cabinet in Black

Extreme Tools 76" 12 Drawer Professional Roller Cabinet in Black

Item #: WBB1399021

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant