Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterloo PCH-418BK 8-Drawer Chest - Black

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Waterloo PCH-418BK 8-Drawer Chest - Black

Item #: WBB659483

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,268.00 Save up to 33%
Price: $ 855.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Professional Series 40-1/2x18x20 8-Drawer Chest - Black, Steel

This 8-drawer chest is a perfect complement to our PCA-4111BK cabinet. It allows the storage of almost 50% more tools in the same compact footprint, and stores tools of varying sizes and lengths. The convenient top tray accommodates your longest tools.

Features:
  • Full-extension 110 lb. ball-bearing drawer slides support drawers full of tools
  • Smooth-operating gas struts safely support the lid
  • Patented Posi-Latch® drawer latching system holds drawers closed and prevents accidental opening
  • Full-width lid stiffener adds stability
  • Internal tubular keyed locking system protects valuable tool collections
  • Rugged sidewall-post construction supports heavy loads without racking
  • Non-slip drawer liners protect surfaces and hold tools in place
  • 10 year limited warranty protects against defects

Product Specifications

    • WIDTH INCHES40-1/2
    • DEPTH INCHES17-3/4
    • HEIGHT INCHES19-3/4
    • CAPACITY CUBIC FEET5
    • COLOR FINISHBlack
    • BRANDWaterloo
    • CASTER SIZE INCHES--
    • CONSTRUCTIONSteel
    • DESCRIPTIONTop Chest
    • DRAWER QUANTITY8
    • MANUFACTURERS PART NUMBERPCH-418BK
    • STYLETop
    • TYPEChest
    • MANUFACTURER LIMITED WARRANTY YEARS10
    • WEIGHT LBS140
    • DRAWER CAPACITY LBS110
    • LOCKING SYSTEMKeyed Locks w/ Internal Lock Bar
    • SERIESProfessional
    • LATCHING SYSTEMPosi-Latch®
    • WIDTH RANGE "34 to 40-15/16
    • SLIDE TYPEBall Bearing
    • HEIGHT RANGE "18 to 23-7/8
    • DEPTH RANGE "16 to 17-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!