Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterloo PCA-4111BK 11-Drawer Cabinet - Black

Rollover image to zoom in

Click image to enlarge

See all 154 items in product family

Waterloo PCA-4111BK 11-Drawer Cabinet - Black

Item #: WBB659499

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,199.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Professional Series 41x18x42-1/2 11-Drawer Cabinet - Black, Steel

This 11-drawer cabinet is perfect for the professional with a variety of tools and equipment. A wide top drawer holds long wrenches and levels. Bulky power tools or heavy supplies can be stored in the 12 inch deep drawer with a double set of slides. All drawers come with non-slip drawer liners, and the 6" x 2" casters support an impressive load of up to 2,400 lbs.

Features:
  • Full-extension 110 lb. ball-bearing drawer slides support drawers full of tools
  • Double slides on 12 inch drawer support 175 lbs.
  • Patented Posi-Latch® drawer latching system holds drawers closed and prevents accidental opening
  • Internal tubular keyed locking system protects valuable tool collections
  • Rugged sidewall-post construction supports heavy loads without racking
  • Non-slip drawer liners protect surfaces and hold tools in place
  • Heavy-duty 6" x 2" casters support up to 2,400 lbs.
  • 10 year limited warranty protects against defects

Product Specifications

    • WIDTH INCHES41
    • DEPTH INCHES18
    • HEIGHT INCHES42-1/4
    • CAPACITY CUBIC FEET9
    • COLOR FINISHBlack
    • BRANDWaterloo
    • CASTER SIZE INCHES6x2
    • CONSTRUCTIONSteel
    • DESCRIPTIONRolling Cabinet
    • DRAWER QUANTITY11
    • MANUFACTURERS PART NUMBERPCA-4111BK
    • STYLEBottom
    • TYPERoller Cabinet
    • MANUFACTURER LIMITED WARRANTY YEARS10
    • WEIGHT LBS235
    • DRAWER CAPACITY LBS175
    • LOCKING SYSTEMKeyed Locks w/ Internal Lock Bar
    • SERIESProfessional
    • LATCHING SYSTEMPosi-Latch®
    • WIDTH RANGE "41 to 49-15/16
    • SLIDE TYPEBall Bearing
    • HEIGHT RANGE "41 to 49-7/8
    • DEPTH RANGE "18 to 18-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!