Waterloo PCA-4111RD 11-Drawer Cabinet - Red

Rollover image to zoom in

Click image to enlarge

See all 102 items in product family

Waterloo PCA-4111RD 11-Drawer Cabinet - Red

Item #: WBB659498

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,812.75 Save up to 31%
Price: $ 1,252.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Professional Series 41x18x42-1/2 11-Drawer Cabinet - Red, Steel

This 11-drawer cabinet is perfect for the professional with a variety of tools and equipment. A wide top drawer holds long wrenches and levels. Bulky power tools or heavy supplies can be stored in the 12 inch deep drawer with a double set of slides. All drawers come with non-slip drawer liners, and the 6" x 2" casters support an impressive load of up to 3,500 lbs.

Features:
  • Full-extension 110 lb. ball-bearing drawer slides support drawers full of tools
  • Double slides on 12 inch drawer support 175 lbs.
  • Patented Posi-Latch® drawer latching system holds drawers closed and prevents accidental opening
  • Internal tubular keyed locking system protects valuable tool collections
  • Rugged sidewall-post construction supports heavy loads without racking
  • Non-slip drawer liners protect surfaces and hold tools in place
  • Heavy-duty 6" x 2" casters support up to 3,500lbs.
  • 10 year limited warranty protects against defects

Product Specifications

    • WIDTH INCHES41
    • DEPTH INCHES18
    • HEIGHT INCHES42-1/4
    • CAPACITY CUBIC FEET9
    • COLOR FINISHRed
    • BRANDWaterloo
    • CASTER SIZE INCHES6x2
    • CONSTRUCTIONSteel
    • DESCRIPTIONRolling Cabinet
    • DRAWER QUANTITY11
    • MANUFACTURERS PART NUMBERPCA-4111RD
    • STYLEBottom
    • TYPERoller Cabinet
    • MANUFACTURER LIMITED WARRANTY YEARS10
    • WEIGHT LBS235
    • DRAWER CAPACITY LBS175
    • LOCKING SYSTEMKeyed Locks w/ Internal Lock Bar
    • SERIESProfessional
    • LATCHING SYSTEMPosi-Latch®
    • WIDTH RANGE "41 to 49-15/16
    • SLIDE TYPEBall Bearing
    • HEIGHT RANGE "41 to 49-7/8
    • DEPTH RANGE "18 to 18-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!