Take 15% off your entire order!

Offer applied at checkout

+

Extreme Tools RX192507SBBL Extreme Tools Professional 19"W x 25"D x 39-1/4"H 7 Drawer Blue Side Box

Extreme Tools RX192507SBBL Extreme Tools Professional 19"W x 25"D x 39-1/4"H 7 Drawer Blue Side Box

Item #: WBB2320875

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,603.28 up to 35% OFF

Price: $1,049.95

$174.99 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,049.95 or save 5% on purchase.

Quantity

Extreme Tools RX192507SBBL Extreme Tools Professional 19"W x 25"D x 39-1/4"H 7 Drawer Blue Side Box

Extreme Tools®RX Series RX192507SB 19" 7 Drawer Professional Side Box is the perfect addition to your RX Series tool box. This Professional tool box features 7 drawer with our patented Quick Release, self-latching drawer pulls. Our sturdy drawer latches keep your drawers closed even when you are moving your tool box. Each drawer uses full-extension ball bearing slides that let you load 100-200* lbs. per drawer. You can also use the top of the side box as a handy work space. This convenient side box gives you loads of extra space at an affordable price with the assurance of Extreme Tools®quality.

Features:

  • Overall Dimensions: 19"W x 25"D x 39"H
  • 7 drawer: 2 deep and 1 extra deep
  • Full-width, polished extruded aluminum drawer pulls resist oxidation and stay looking great
  • Patented Quick Release, self-latching drawer pulls keep drawers securely closed
  • 25" Cabinet depth means lots of storage space
  • Full-extension ball bearing slides on drawers allow drawers to open and close smoothly
  • Ball bearing slides load rated 100-200* lbs per set of slides drawer *Drawers with double slides
  • AkzoNobel high gloss powder coat finish resists stains, scratches and chemicals
  • Tubular, coded security lock and keys can be keyed to match roller cabinet
  • Heavy duty PVC drawer liners protect your drawers and tools
  • Fits on the RX Series 72" or 55" roller cabinets
  • Total Capacity: 8,091 cu. In.
  • Net Weight: 168 lbs.
  • Shipping Weight: 220 lbs.


Drawers Dimensions (O.D.):

  • 5 15.7 x 23.3 x 2.8
  • 1 15.7 x 23.3 x 11.7
  • 1 15.7 x 23.3 x 5.8


Drawers Dimensions (I.D.):

  • 5 14.8 x 22.1 x 1.9
  • 1 14.8 x 22.1 x 10.7
  • 1 14.8 x 22.1 x 4.8

Product Specifications

  • WIDTH INCHES19
  • DEPTH INCHES25
  • HEIGHT INCHES39-1/4
  • COLOR FINISHBlue
  • BRANDExtreme Tools
  • CASTER SIZE INCHES--
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY7
  • MANUFACTURERS PART NUMBERRX192507SBBL
  • SHELF QUANTITY0
  • STYLESide Mount
  • TYPESide Cabinet
  • MANUFACTURER LIMITED WARRANTY YEARS5
  • WEIGHT LBS168
  • SERIESRX
  • SLIDE TYPEBall Bearing
  • HEIGHT RANGE "38 to 40-7/8
  • WIDTH RANGE "12 to 23-15/16
  • DEPTH RANGE "25 to 29-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Extreme Tools RX192507SBBK Extreme Tools Professional 19"W x 25"D x 39-1/4" 7 Drawer Black Side Box

Item #: B2320876

Not Yet Rated

Usually ships in 2 to 5 days

$1,049.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Extreme Tools RX192507SBBL Extreme Tools Professional 19"W x 25"D x 39-1/4"H 7 Drawer Blue Side Box

Extreme Tools RX192507SBBL Extreme Tools Professional 19"W x 25"D x 39-1/4"H 7 Drawer Blue Side Box

Item #: WBB2320875

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Extreme Tools RX192507SBBL Extreme Tools Professional 19"W x 25"D x 39-1/4"H 7 Drawer Blue Side Box
    Extreme Tools RX192507SBBL Extreme Tools Professional 19"W x 25"D x 39-1/4"H 7 Drawer Blue Side Box
    Extreme Tools RX192507SBBL Extreme Tools Professional 19"W x 25"D x 39-1/4"H 7 Drawer Blue Side Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant