Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Extreme Tools RX722519RCBK Professional 72" 19 Drawer Black Roller Cabinet

Extreme Tools RX722519RCBK Professional 72" 19 Drawer Black Roller Cabinet

Item #: WBB2320905

Not Yet Rated

  • SELECT
  • Black
  • Blue

Black

$3,641.52 up to 33% OFF

Price: $2,450.00

$408.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,450.00 or save 5% on purchase.

Extreme Tools RX722519RCBK Professional 72" 19 Drawer Black Roller Cabinet

Extreme Tools®RX Series RX722519RC 72"W x 25"D 19 Drawer Roller Cabinet gives you a huge amount of storage as well as the features you want in a Professional tool box. This huge roller cabinet features 3 extra-long drawers with additional internal support to provide strength and prevent those big drawers from warping or twisting. Patented self-latching, Quick Release drawer pulls keep drawers closed even when you are moving the cabinet. Each drawer utilizes full-extension ball bearing slides that let you load 100-200* lbs. per drawer (*drawers with double slides.) To keep your tool box looking great, we include Heavy-Duty PVC drawer liners and a PVC coated MDF work surface for the top of the tool box. With a super-strong 12 gauge steel bottom frame and our exclusive Mag Wheel Casters, you can really load it up with tools. This massive roller cabinet gives you loads of storage space at an affordable price with the assurance of Extreme Tools®quality.

Features:

  • Overall Dimensions: 72"W x 25"D x 47"H
  • Heavy duty 12 gauge steel frame construction
  • 3 Extra long drawers to fit large/long tools
  • Added internal support bars prevent warping or twisting
  • Full-width, polished, color-anodized, extruded aluminum drawer pulls resist oxidation and look great.
  • Patented Quick Release self-latching drawer pulls keep drawers closed even if you move your box
  • Huge 25" Cabinet depth
  • Full-extension ball bearing slides on drawers allow drawers to open and close smoothly
  • Ball bearing slides load rated 100 lbs. per set of slides drawer
  • Deep drawers use 2 sets of slides and hold up to 200 lbs.
  • AkzoNobel high gloss powder coat finish
  • Tubular, coded security lock and keys
  • Upgraded Professional side handle for roller cabinet is included
  • Six 6"x 2" Mag Wheel Casters (4 locking swivels and 2 rigid)
  • Heavy-Duty PVC drawer liners included
  • Total Capacity: 33,882.5 cu in
  • Net Weight: 636 lbs.
  • Shipping Weight: 720 lbs.


Outside Drawer Dimensions (in.)

  • 1 Drawer - 51.4"W x 23.3"D x 5.8"H
  • 2 Drawer- 51.4"W x 23.3"D x 2.8"H
  • 8 Drawer - 15.7"W x 23.3"D x 2.8"H
  • 2 Drawer - 15.7"W x 23.3"D x 11.7"H
  • 3 Drawer- 34.1"W x 23.3"D x 2.8"H
  • 2 Drawer - 34.1"W x 23.3"D x 5.8"H
  • 1 Drawer - 15.7"W x 23.3"D x 5.8"H


Inside Drawer Dimensions (in.)

  • 1 Drawer - 50.0"W x 22.1"D x 4.8"H
  • 2 Drawer- 50.0"W x 22.1"D x 1.9"H
  • 8 Drawer - 14.4"W x 22.1"D x 1.9"H
  • 2 Drawer - 14.4"W x 22.1"D x 10.7"H
  • 3 Drawer- 32.6"W x 22.1"D x 1.9"H
  • 2 Drawer - 32.6"W x 22.1"D x 4.8"H
  • 1 Drawer - 14.4"W x 22.1"D x 4.8"H

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES25
  • HEIGHT INCHES47
  • COLOR FINISHBlack
  • BRANDExtreme Tools
  • CASTER SIZE INCHES6x2
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY19
  • MANUFACTURERS PART NUMBERRX722519RCBK
  • SHELF QUANTITY0
  • STYLEBottom
  • TYPERoller Cabinet
  • MANUFACTURER LIMITED WARRANTY YEARS5
  • WEIGHT LBS636
  • SERIESRX
  • SLIDE TYPEBall Bearing
  • HEIGHT RANGE "41 to 49-7/8
  • WIDTH RANGE "50+
  • DEPTH RANGE "25 to 29-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Extreme Tools RX722519RCBK Professional 72" 19 Drawer Black Roller Cabinet

Extreme Tools RX722519RCBK Professional 72" 19 Drawer Black Roller Cabinet

Item #: WBB2320905

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Extreme Tools RX722519RCBK Professional 72" 19 Drawer Black Roller Cabinet
    Extreme Tools RX722519RCBK Professional 72" 19 Drawer Black Roller Cabinet
    Extreme Tools RX722519RCBK Professional 72" 19 Drawer Black Roller Cabinet
    Extreme Tools RX722519RCBK Professional 72" 19 Drawer Black Roller Cabinet
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant