Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterloo SIN-262BK-B Ball Bearing 2-Drawer Intermediate - Black

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Waterloo SIN-262BK-B Ball Bearing 2-Drawer Intermediate - Black

Item #: WBB659433

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $168.63 Save up to 26%
Price: $ 124.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Shop Series Ball Bearing 26x12x11.5 2-Drawer Intermediate - Black, Steel

  • Medium Use/Medium Capacity
  • 25 lb. Ball-Bearing Drawer Slides
  • Full-width Drawer Pulls
  • Lid Support
  • External Keyed-Lock Bar

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES12
    • HEIGHT INCHES11-1/2
    • CAPACITY CUBIC FEET1.1
    • COLOR FINISHBlack
    • BRANDWaterloo
    • CASTER SIZE INCHES--
    • CONSTRUCTIONSteel
    • DESCRIPTIONIntermediate Chest
    • DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBERSIN-262BK-B
    • STYLEMiddle
    • TYPEChest
    • MANUFACTURER LIMITED WARRANTY YEARS1
    • WEIGHT LBS25
    • DRAWER CAPACITY LBS25
    • LOCKING SYSTEMKeyed External Lock Bar
    • SERIESShop
    • LATCHING SYSTEMDetent
    • WIDTH RANGE "24 to 28-15/16
    • SLIDE TYPEBall Bearing
    • HEIGHT RANGE "10 to 17-7/8
    • DEPTH RANGE "10 to 15-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed